Zoro Homepage

Custom Wiring Harness, 4-Way Flat, Select Nissan Pathfinder, Infiniti QX60

  • Mfr # 56520

  • Zoro # G015454901


product price: $46.59
/ea

Key Features

Length
9 in
Application
2022-2024 Nissan Pathfinder All;2022-2025 INFINITI QX60 All
Material
Thermoplastic Rubber
Width
4 in
Includes
Custom Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56520
Zoro #
G015454901
UPC #
612314565207
Country of Origin
Mexico

Dimensions

Length
9 in
Width
4 in

Details

Application
2022-2024 Nissan Pathfinder All;2022-2025 INFINITI QX60 All
Material
Thermoplastic Rubber
Includes
Custom Wiring

Description

CURT custom wiring connectors are the easiest way to outfit your vehicle with a CURT trailer wiring connection. They are built with some of the most advanced technology in the industry, and each one is custom-fitted to work with a specific make and model. Some automotive manufacturers install a special socket on the vehicle to be used for vehicle-to-trailer wiring. Although this special socket is not equipped on every vehicle, a CURT custom wiring connector -- also called a T-connector -- utilizes the socket for simple, stress-free installation. Rather than requiring you to cut, splice and solder into your vehicle's wiring system, the custom wiring connector uses a single OEM-compatible plug and instantly provides a standard, universal vehicle-to-trailer wiring connection, typically in the form a 4-way flat. All CURT custom wiring connectors are made vehicle-specific for the easiest possible installation and the best fit. This particular plug-in connector provides a 4-way flat socket and is designed to be a custom wiring option for certain years of the Nissan Pathfinder and Infiniti QX60 to verify your vehicle compatibility, see application info. It comes with all necessary hardware to establish a solid connection. It also comes with a dust cover to keep the connector socket clean when not in use. To ensure long-lasting reliability, all CURT custom wiring connectors are thoroughly tested for optimal functionality. Stress is the last thing you should feel when towing a trailer -- whether you're hauling your RV to that favorite camping destination, your ATVs up to the hunting grounds or your fishing boat to the new hidden hotspot. At CURT, we think your towing equipment should add to the enjoyment of your experience, not detract from it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.