Zoro Homepage

Custom Wiring Harness, 56172

  • Mfr # 56172

  • Zoro # G8660613


product price: $47.45
/ea

Key Features

Type
Custom Wiring Harness
Application
Vehicle Tail Light Assembly
Includes
Dust Cover
For Use With
Vehicle Tail Light Assembly
Connection Type
4-Way Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56172
Zoro #
G8660613
UPC #
612314561728
Country of Origin
Mexico

Details

Item
Automotive Electrical Plug
Type
Custom Wiring Harness
Application
Vehicle Tail Light Assembly
Includes
Dust Cover
For Use With
Vehicle Tail Light Assembly
Connection Type
4-Way Flat
Finish
Powder Coated
Standards
IP67
Features
Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Plug-And-Play Design Eliminates the Need for Cutting or Splicing, Slit Loom Keeps Wires Contained
Material
Plastic
Color
Black
Product Type
Wiring Harness

Description

Automotive Electrical Plug, Product Type Wiring Harness, Connection Type 4-Way Flat, For Use With Vehicle Tail Light Assembly, Color Black, Material Plastic, Wire Length Not Applicable, Diameter Not Applicable, Overall Length Not Applicable, Height Not Applicable, Overall Width Not Applicable, Standards IP67

Restrictions

WARNING: This product can expose you to chemicals including 2-Ethylhexyl acrylate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.