Zoro Homepage

Custom Wiring Harness, 56336

  • Mfr # 56336

  • Zoro # G8661690


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Includes
Battery Connection Wiring, Dust Cover, Fuse Holder, Other Necessary Wiring Components
Application
Vehicle Tail Light Assembly
Type
Custom Wiring Harness
For Use With
Trailer and Tow Vehicle
Connection Type
4-Way Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56336
Zoro #
G8661690
UPC #
612314563364
Country of Origin
Mexico

Details

Item
Automotive Electrical Plug
Includes
Battery Connection Wiring, Dust Cover, Fuse Holder, Other Necessary Wiring Components
Application
Vehicle Tail Light Assembly
Type
Custom Wiring Harness
For Use With
Trailer and Tow Vehicle
Connection Type
4-Way Flat
Standards
IP67
Features
Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Plug-And-Play Design Eliminates the Need for Cutting or Splicing
Finish
Powder Coated
Product Type
Wiring Harness
Material
Plastic
Color
Black

Description

Automotive Electrical Plug, Product Type Wiring Harness, Connection Type 4-Way Flat, For Use With Trailer and Tow Vehicle, Color Black, Material Plastic, Wire Length Not Applicable, Diameter Not Applicable, Overall Length Not Applicable, Height Not Applicable, Overall Width Not Applicable, Standards IP67, Features Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Plug-And-Play Design Eliminates the Need for Cutting or Splicing

Restrictions

WARNING: This product can expose you to chemicals including 2-Ethylhexyl acrylate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.