Custom Wiring Harness, 56348
Mfr # 56348
Zoro # G8661733
product price: $73.95
/eaKey Features
Includes
Battery Connection Wiring, Dust Cover, Fuse Holder, Other Necessary Wiring Components
Connection Type
4-Way Flat
For Use With
Trailer and Tow Vehicle
Application
Vehicle Tail Light Assembly
Type
Custom Wiring Harness
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56348
Zoro #
G8661733
UPC #
612314563487
Country of Origin
Mexico
Details
Item
Automotive Electrical Plug
Includes
Battery Connection Wiring, Dust Cover, Fuse Holder, Other Necessary Wiring Components
Connection Type
4-Way Flat
For Use With
Trailer and Tow Vehicle
Application
Vehicle Tail Light Assembly
Type
Custom Wiring Harness
Standards
IP67
Features
Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Constructed with SMT Circuitry, Plug-And-Play Design Eliminates the Need for Cutting or Splicing
Finish
Powder Coated
Material
Plastic
Product Type
Wiring Harness
Color
Black
Description
Automotive Electrical Plug, Product Type Wiring Harness, Connection Type 4-Way Flat, For Use With Trailer and Tow Vehicle, Color Black, Material Plastic, Wire Length Not Applicable, Diameter Not Applicable, Overall Length Not Applicable, Height Not Applicable, Overall Width Not Applicable, Standards IP67, Features Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Constructed with SMT Circuitry, Plug-And-Play Design Eliminates the Need for Cutting or Splicing
Restrictions
WARNING:
This product can expose you to chemicals including 2-Ethylhexyl acrylate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.