Custom Wiring Harness
- Mfr # 56420
- Zoro # G023654652
product price:Â
$
81.75
/ea
Key Features
For Use With
Hyundai, Kia Vehicles, Trailer
Wire Gauge
12 ga
Product Type
Wiring Harness
Features
Simple Plug-and-Play Design, SMT Circuitry for better Performance and Durability
Connection Type
4-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56420
- Zoro #
- G023654652
- UPC #
- 612314564200
- Country of Origin
- Mexico
Dimensions
- Fits Chest Size
- Simple Plug-and-Play Design, SMT Circuitry for better Performance and Durability
Details
- Item
- Wiring Harness
- For Use With
- Hyundai, Kia Vehicles, Trailer
- Wire Gauge
- 12 ga
- Product Type
- Wiring Harness
- Features
- Simple Plug-and-Play Design, SMT Circuitry for better Performance and Durability
- Connection Type
- 4-Way
- Insulation Material
- Silicone
- Includes
- Dust Cover
- Compatible Product Type
- Hyundai, Kia Vehicles, Trailer
Description
Wiring Harness, Product Type Wiring Harness, Connection Type 4-Way, For Use With Hyundai, Kia Vehicles, Trailer, Insulation Material Silicone, Wire Gauge 12 ga, Features Simple Plug-and-Play Design, SMT Circuitry for better Performance and Durability, Includes Dust Cover
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.