Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Wiring Harness, 7-Way RV Blade Output, Select Honda Pilot

  • Mfr # 56518

  • Zoro # G215454916


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Length
3 in
Application
2023-2025 Honda Pilot All
Includes
Custom Wiring
Width
9 in
Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56518
Zoro #
G215454916
UPC #
612314565184
Country of Origin
Mexico

Dimensions

Length
3 in
Width
9 in

Details

Application
2023-2025 Honda Pilot All
Includes
Custom Wiring
Material
Thermoplastic Rubber

Description

CURT custom wiring is made with some of the most sophisticated technology in the industry and is designed to install with ease, giving you a long-lasting electrical connection for your towing setup. If your vehicle is not equipped with wiring for towing a trailer, CURT custom wiring is the ideal solution. A custom wiring harness also called a T-connector is a simple, plug-and-play electrical device that plugs into your vehicle's electrical system and provides a standard trailer wiring connection. This is done using two or more vehicle-specific, OEM-compatible connectors to plug into the taillight assembly, eliminating the need for cutting, splicing and soldering during installation. Custom wiring harnesses are made vehicle-specific, and while they are not available for all vehicles, they do offer one of the fastest, easiest and most secure ways to wire a vehicle for towing. This particular harness provides a 7-way RV blade connector socket and is designed to be a custom wiring harness for certain years of the Honda Pilot see application info to verify fitment. It comes with all necessary wiring components to establish a reliable trailer wiring connection, as well as a dust cover to keep the connector clean when not in use. You have a picture in mind of your next destination -- maybe it's the boat landing at your favorite fishing spot, maybe it's a campsite that overlooks one of nature's masterpieces, or maybe it's the next big jobsite. However, turning that picture into a reality takes more than just daydreaming. It takes a solid connection and the right amount of power.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.