
Custom Wiring Harness Extension, 7 ft L
Mfr # 56070
Zoro # G316088447
product price: $131.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56070
Zoro #
G316088447
UPC #
612314560707
Country of Origin
China
Description
There is nothing like the luxury and power that go along with heavy-duty towing. Fifth wheel RV's offer a deluxe, home away from home experience unlike any other, while gooseneck trailers possess a strength that far surpasses most other trailer options. As with any trailer, however, fifth wheels and goosenecks must be equipped with the proper lighting and electrical systems and tend to require even more complex connectors than a standard receiver type trailer setup. Make things simple with a Curt fifth wheel or gooseneck extension harness. These wiring harnesses are designed to put an extra connector socket in the bed of your pickup truck while still retaining power to the rear connector socket mounted on your bumper. This is done by plugging into the back of the existing original equipment OEM harness and routing through the body of the truck to a hole in the truck bed, providing a connector that is ready to accommodate your fifth wheel or gooseneck trailer. This Curt extension harness is designed to work with seven way RV blade connectors and comes in a length of 7 ft. When you need a towing electrical solution that allows you to switch back and forth between your receiver hitch and specialized trailer hitch, Curt gets you plugged in.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.