Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Ring Shackle Mount, 2-1/2" Shank, 45831

  • Mfr # 45831

  • Zoro # G8662871


product price: $71.59
/ea

Key Features

Type
D-Ring Shackle Mount
Color
Black
Size (In.)
2-1/2" Shank
For Use With
Fits Trailer Hitches With a 2-1/2" x 2-1/2" Receiver Tube
Material
Solid Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45831
Zoro #
G8662871
UPC #
612314040452
Country of Origin
China

Dimensions

Size (In.)
2-1/2" Shank

Details

Item
D-Ring Shackle Mount,2-1/2" Shank,45831
Type
D-Ring Shackle Mount
Color
Black
For Use With
Fits Trailer Hitches With a 2-1/2" x 2-1/2" Receiver Tube
Material
Solid Steel

Description

D-Ring Shackle Mount,2-1/2 In. Shank,45831

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.