Zoro Homepage

D-Ring Shackle Mount, Class 4, 5 Hitch, Steel, Carbide Powder-Coated

  • Mfr # 45832

  • Zoro # G316037971


product price: $68.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45832
Zoro #
G316037971
UPC #
612314042548
Country of Origin
China

Description

The Curt D-ring shackle mount is ideal for recovery towing and other straight-line towing applications. It is built with a removable, heavy-duty D-ring shackle, a solid steel shank and a highly durable powder coat finish. This heavy-duty trailer hitch accessory features a 2 x 2 in shank, allowing it to fit hardworking class 4 and class 5 trailer hitches, including any Curt Xtra Duty class 5 hitch. The entire unit is tested and rated for a straight-line pull of up to 13,000 lb, making it a useful tool for vehicle recovery or tough jobs off-road and out in the field weight ratings limited by lowest-rated towing component. The D-ring shackle of this receiver hitch mount features a threaded pin for easy installation or removal whenever necessary and it allows for simple, secure attachment of a tow strap. It is compatible with the Curt tow strap #83066 or other similar tow straps. To protect the Curt D-ring shackle mount on the job and in the elements, it comes with a highly durable carbide powder coat finish. This maximizes corrosion resistance and helps protect the shank and shackle against scuffs and scratches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.