Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Lock Gsnck Hitch Kit, 60713

  • Mfr # 60713

  • Zoro # G8662637


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Chevrolet 2500 or 3500 With Old Body Style, Chevrolet Full-Size Pickup (Excluding 34" Frame), GMC 2500 or 3500 With Old Body Style or GMC Full-Size Pickup (Excluding 34" Frame)
Includes
Double Lock Gooseneck Hitch Mfr. No. 60607; Installation Brackets Mfr. No. 60631; Spring-Loaded Safety Chain Loops and Grade-8 Hardware
Application
Heavy Trailers
Type
Double Lock Gooseneck Hitch Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60713
Zoro #
G8662637
UPC #
612314607136
Country of Origin
China

Details

Item
Double Lock Gooseneck Hitch Kit,60713
Color
Black
For Use With
Chevrolet 2500 or 3500 With Old Body Style, Chevrolet Full-Size Pickup (Excluding 34" Frame), GMC 2500 or 3500 With Old Body Style or GMC Full-Size Pickup (Excluding 34" Frame)
Includes
Double Lock Gooseneck Hitch Mfr. No. 60607; Installation Brackets Mfr. No. 60631; Spring-Loaded Safety Chain Loops and Grade-8 Hardware
Application
Heavy Trailers
Type
Double Lock Gooseneck Hitch Kit

Description

Double Lock Gooseneck Hitch Kit,60713

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.