Zoro Homepage

Dbl Lock Gsnck Instlltn Bracket, 60604

  • Mfr # 60604

  • Zoro # G8662783


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Type
Under-Bed Installation Bracket
Includes
Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware
Material
High-Strength Steel
For Use With
Chevrolet Silverado and GMC Sierra 2500HD or 3500
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60604
Zoro #
G8662783
UPC #
612314606047
Country of Origin
United States

Details

Item
Double Lock Gooseneck Installation Bracket,60604
Type
Under-Bed Installation Bracket
Includes
Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware
Material
High-Strength Steel
For Use With
Chevrolet Silverado and GMC Sierra 2500HD or 3500
Color
Black
Application
Heavy-Duty Towing Industry

Description

Double Lock Gooseneck Installation Bracket,60604

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.