Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Lock Gsnck Instlltn Bracket, 60632

  • Mfr # 60632

  • Zoro # G8662777


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware
Application
Heavy-Duty Towing Industry
For Use With
Chevrolet Silverado 1500 or 2500LD With New Body Style or GMC Sierra 1500 or 2500LD With New Body Style
Color
Black
Material
High-Strength Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60632
Zoro #
G8662777
UPC #
612314006328
Country of Origin
United States

Details

Item
Double Lock Gooseneck Installation Bracket,60632
Includes
Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware
Application
Heavy-Duty Towing Industry
For Use With
Chevrolet Silverado 1500 or 2500LD With New Body Style or GMC Sierra 1500 or 2500LD With New Body Style
Color
Black
Material
High-Strength Steel
Type
Under-Bed Installation Bracket

Description

Double Lock Gooseneck Installation Bracket,60632

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.