Dbl Lock Gsnck Instlltn Bracket, 60657
Mfr # 60657
Zoro # G8662722
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware
Color
Black
Type
Under-Bed Installation Bracket
Material
High-Strength Steel
Application
Heavy-Duty Towing Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60657
Zoro #
G8662722
UPC #
612314606573
Country of Origin
United States
Details
Item
Double Lock Gooseneck Installation Bracket,60657
Includes
Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware
Color
Black
Type
Under-Bed Installation Bracket
Material
High-Strength Steel
Application
Heavy-Duty Towing Industry
For Use With
Dodge Ram 1500
Description
Double Lock Gooseneck Installation Bracket,60657
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.