Zoro Homepage

Dbl Lock Gsnck Instlltn Bracket, 60667

  • Mfr # 60667

  • Zoro # G8662880


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
High-Strength Steel
Application
Heavy-Duty Towing Industry
Type
Double Lock Gooseneck Hitch Kit
Includes
Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60667
Zoro #
G8662880
UPC #
612314006670
Country of Origin
United States

Details

Item
Double Lock Gooseneck Installation Bracket,60667
Color
Black
Material
High-Strength Steel
Application
Heavy-Duty Towing Industry
Type
Double Lock Gooseneck Hitch Kit
Includes
Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware
For Use With
Toyota Tundra With 6.5' Bed

Description

Double Lock Gooseneck Installation Bracket,60667

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.