Zoro Homepage

Deep Drop Trunnion Bar Weight Dist. Hitch (8K - 10K lbs, 30-5/8" Bars)

  • Mfr # 17352

  • Zoro # G3885643


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Overall Width
35.5
Tongue Weight
800 LB - 1,000 LB
Width
35.5
Overall Height
8.25
Length
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17352
Zoro #
G3885643
UPC #
612314175321
Country of Origin
China

Dimensions

Overall Width
35.5
Width
35.5
Overall Height
8.25
Length
13
Height
8.25
Overall Length
13

Details

Tongue Weight
800 LB - 1,000 LB
Weight
95.12
Material
Carbon Steel
Finish
CARBIDE BLACK POWDER COAT

Description

The CURT deep drop weight distribution hitch is a specialized towing system that provides improved vehicle and trailer control by leveling the trailer and more evenly distributing its tongue weight across the axles. This model is made particularly for larger, lifted trucks, featuring an adjustable shank that provides a drop up to 7" and rise up to 10-1/2". Weight distribution hitches are commonly used on travel trailers and campers but can also be applied to other large loads. This CURT WD hitch comes with a 2" x 2" deep drop shank and is compatible with most class 3, 4 and 5 trailer hitches (NOTE: Never exceed the lowest weight capacity of any towing component). This trunnion bar weight distribution hitch features a heavy-duty formed head and square spring bars constructed from forged steel. It offers a gross trailer weight capacity up to 10,000 lbs. and a tongue weight capacity of 1,000 lbs. It also includes hook-up brackets, spring bar safety chains and a pin and clip. To protect this hitch from scratching, chipping, rust and UV damage, it also comes with a durable black powder coat finish. A trailer ball must be purchased separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.