Direct-Weld Sq. Jack, 5000 lb., 15" Travel
Mfr # 28359
Zoro # G8662409
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Application
Designed to Weld Directly onto the Frame of Your Trailer For Superior Holding Strength
Color
Black
Size (In.)
15"
Type
Direct-Weld Square Jack
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28359
Zoro #
G8662409
UPC #
612314283590
Country of Origin
China
Dimensions
Size (In.)
15"
Retracted Length
24 5/8 in
Maximum Lift Height
39 7/8 in
Extended Length
39 7/8 in
Minimum Lift Height
24 5/8 in
Details
Application
Designed to Weld Directly onto the Frame of Your Trailer For Superior Holding Strength
Item
Trailer Jack
Color
Black
Type
Direct-Weld Square Jack
Finish
Powder Coated
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Handle Type
Sidewind
Base
Foot Plate
Load Capacity
5,000 lb
Number of Wheels
0
Static Load Capacity
5,000 lb
Gear Travel
15 in
Jack Type
Sidewind Trailer Jack
Construction
Carbide
Maximum Lifting Capacity
3,000 lb
Adjustment Range
15 in
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 5,000 lb, Maximum Lift Height 39 7/8 in, Minimum Lift Height 24 5/8 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 15 in, Load Capacity 5,000 lb, Maximum Lifting Capacity 3,000 lb, Extended Length 39 7/8 in, Retracted Length 24 5/8 in, Jack Type Sidewind Trailer Jack, Adjustment Range 15 in, Base Foot Plate, Construction Carbide, Features Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.