Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct-Weld Square Jack, 12-1/2" Travel

  • Mfr # 28512

  • Zoro # G8662208


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Application
Designed to Weld Directly onto the Frame of Your Trailer For Superior Holding Strength
Size (In.)
12-1/2"
Type
Direct-Weld Square Jack
Features
Drop Leg with Spring Return for Fast Retraction, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28512
Zoro #
G8662208
UPC #
612314006724
Country of Origin
China

Dimensions

Size (In.)
12-1/2"
Minimum Lift Height
28 in
Extended Length
40 1/4 in
Retracted Length
28 in
Maximum Lift Height
40 1/4 in

Details

Item
Trailer Jack
Color
Black
Application
Designed to Weld Directly onto the Frame of Your Trailer For Superior Holding Strength
Type
Direct-Weld Square Jack
Features
Drop Leg with Spring Return for Fast Retraction, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place
Finish
Powder Coated
Handle Type
Sidewind
Base
Foot Plate
Static Load Capacity
12,000 lb
Construction
Carbide
Maximum Lifting Capacity
1,000 lb
Gear Travel
12 1/2 in
Jack Type
Sidewind Trailer Jack
Number of Wheels
0
Load Capacity
12,000 lb
Adjustment Range
12 1/2 in

Description

Trailer Jack, Number of Wheels 0, Static Load Capacity 12,000 lb, Maximum Lift Height 40 1/4 in, Minimum Lift Height 28 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 12 1/2 in, Load Capacity 12,000 lb, Maximum Lifting Capacity 1,000 lb, Extended Length 40 1/4 in, Retracted Length 28 in, Jack Type Sidewind Trailer Jack, Adjustment Range 12 1/2 in, Base Foot Plate, Construction Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.