Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Discovery NEXT Trailer Brake Controllers Time-Delay, 6PK

  • Mfr # 511266

  • Zoro # G915482639


product price: $810.99
/pk 6, $135.17/ea
Free Shipping & Returns

Key Features

Insulation Material - Wire and Cable
Plastic
Length
8.5 in
Includes
Discovery NEXT 6-Pk
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511266
Zoro #
G915482639
UPC #
612314051588
Country of Origin
Mexico

Dimensions

Length
8.5 in
Width
6 in

Details

Insulation Material - Wire and Cable
Plastic
Includes
Discovery NEXT 6-Pk

Description

Introducing the CURT Discovery NEXT, a powerful, compact, and user-friendly brake controller designed to ensure reliable operation of your electric trailer brakes right from the comfort of your vehicle's cabin. With its sleek and modern design, as well as a low-profile bracket for improved clearance, this controller delivers exceptional control. Manage the braking system of 2-8 trailers at a time, accommodating 1-4 axles, with ease thanks to its fully adjustable settings that seamlessly adapt to your specific vehicle-trailer configuration. The Discovery NEXT represents an upgraded and enhanced iteration of our highly regarded Discovery brake controller. It boasts compatibility with a wide range of brake systems, including low-volt, PWM, ABS, cruise control, and electric over hydraulic brakes. Its slim profile strikes a balance between functionality and modern aesthetics, ensuring powerful brake control is right at your fingertips without overwhelming your vehicle's dashboard. Stay informed about your brake settings at a glance, courtesy of the easy-to-read display. The display also provides comprehensive full-text diagnostics, simplifying troubleshooting, while the adjustable brightness assures optimal visibility for towing during any time of the day or night. Moreover, the included unique mounting bracket further enhances clearance, allowing for an unobtrusive installation. Equipped with a time-delay feature, the Discovery NEXT brake controller offers fully adjustable power and ramp time to achieve precise control. With gain and load settings, you can finely calibrate the controller to align perfectly with your specific towing requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.