Shop CURT

Dual Ball Mount, 21 lb, 7 3/4 in L

  • Mfr # 45363
  • Zoro # G912482205

product price: 
$
329.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Clips, Adjustable Shank, Dual Ball, Dual Ball Pin, Hitch Pin
Length
7 3/4 in
Width
11.8"
Material
Aluminum; Steel
Color
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45363
Zoro #
G912482205
UPC #
612314056736
Country of Origin
China

Dimensions

Length
7 3/4 in
Width
11.8"
Compatible Ball Shank Diameter
2 5/16 in
Overall Width
4 in
Compatible Hitch Size
2 in
Ball Diameter
2 in, 2 5/16 in
Compatible Ball Diameter
2 in, 2 5/16 in
Overall Length
7 3/4 in
Wire Rope Length
7 3/4 in
Fits Chest Size
Adjustable Drop, Adjustable Dual Ball, Corrosion-Resistant, Lightweight, Stowable, Universal Design

Details

Includes
(2) Clips, Adjustable Shank, Dual Ball, Dual Ball Pin, Hitch Pin
Material
Aluminum; Steel
Color
Chrome
Features
Adjustable Drop, Adjustable Dual Ball, Corrosion-Resistant, Lightweight, Stowable, Universal Design
For Use With
Trailer and Towing Vehicles
Gross Trailer Weight
12500 lb
Pin Hole to Hitch Ball Distance
7 3/4 in, 9 in
Tongue Capacity
800/1250 lb
Gross Towing Weight Capacity
12,500 lb
Rise
0 in
Finish
Polished Aluminum
Standards
SAE J-684
Drop
5 1/2 in
Weight
21 lb
Mount w/ Hitch Ball Style
Adjustable
Gross Vehicle Weight Capacity
2,500 lb, 8,000 lb
Resistance Properties
Corrosion-Resistant
Item
Dual Ball Mount
Ball Mount Style
Ball Mount
Shell Material
Aluminum; Steel
Compatible Product Type
Trailer and Towing Vehicles

Description

Dual Ball Mount, Ball Mount Style Ball Mount, Vehicle Class Not Applicable, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 5/16 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 12,500 lb, Gross Vehicle Weight Capacity 2,500 lb, 8,000 lb, Pin Hole to Hitch Ball Distance 7 3/4 in, 9 in, Material Aluminum; Steel, Finish Polished Aluminum, Resistance Properties Corrosion-Resistant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.