Dual Ball Mount, 22.5 lb, 7 3/4 in L

  • Mfr # 45366
  • Zoro # G112482203
product price: 
$
399.95
/ea
Free Shipping & Returns

Key Features

Features
Adjustable Drop, Adjustable Dual Ball, Corrosion-Resistant, Lightweight, Stowable, Universal Design
Color
Chrome
Width
11.8"
Includes
(2) Clips, Adjustable Shank, Dual Ball, Dual Ball Pin, Hitch Pin
Length
7 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45366
Zoro #
G112482203
UPC #
612314025602
Country of Origin
China

Dimensions

Width
11.8"
Length
7 3/4 in
Overall Width
4 in
Compatible Hitch Size
2 in
Compatible Ball Shank Diameter
2 5/16 in
Compatible Ball Diameter
2 in, 2 5/16 in
Overall Length
7 3/4 in
Ball Diameter
2 in, 2 5/16 in
Wire Rope Length
7 3/4 in
Fits Chest Size
Adjustable Drop, Adjustable Dual Ball, Corrosion-Resistant, Lightweight, Stowable, Universal Design

Details

Features
Adjustable Drop, Adjustable Dual Ball, Corrosion-Resistant, Lightweight, Stowable, Universal Design
Color
Chrome
Includes
(2) Clips, Adjustable Shank, Dual Ball, Dual Ball Pin, Hitch Pin
Material
Aluminum; Steel
For Use With
Trailer and Towing Vehicles
Gross Trailer Weight
10000 lb
Standards
SAE J-684
Ball Mount Style
Ball Mount
Pin Hole to Hitch Ball Distance
7 3/4 in, 9 in
Mount w/ Hitch Ball Style
Adjustable
Finish
Polished Aluminum
Gross Towing Weight Capacity
10,000 lb
Resistance Properties
Corrosion-Resistant
Gross Vehicle Weight Capacity
8,000 lb, 10,000 lb
Weight
22.5 lb
Drop
9 1/2 in
Rise
0 in
Item
Dual Ball Mount
Tongue Capacity
800/1250 lb
Shell Material
Aluminum; Steel
Compatible Product Type
Trailer and Towing Vehicles

Description

Dual Ball Mount, Ball Mount Style Ball Mount, Vehicle Class Not Applicable, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 5/16 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 8,000 lb, 10,000 lb, Pin Hole to Hitch Ball Distance 7 3/4 in, 9 in, Material Aluminum; Steel, Finish Polished Aluminum, Resistance Properties Corrosion-Resistant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews