Zoro Homepage

Dual-Length Ball Mount, 2" Shank, 7500 lb.

  • Mfr # 45220

  • Zoro # G8662838


product price: $41.35
/ea

Key Features

For Use With
Anti-Rattle Kit, Receiver Tube
Type
Dual-Length Ball Mount
Color
Black
Length
7-1/2", 10-1/2"
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45220
Zoro #
G8662838
UPC #
612314422005
Country of Origin
United States

Dimensions

Length
7-1/2", 10-1/2"
Size (In.)
2" Shank
Compatible Ball Shank Diameter
1 in
Compatible Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Compatible Hitch Size
2 in

Details

For Use With
Anti-Rattle Kit, Receiver Tube
Type
Dual-Length Ball Mount
Color
Black
Item
Towing Ball Mount
Material
Carbon Steel
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Finish
Powder Coated
Rise
3/4 in
Tongue Capacity
750 lb
Drop
2 in
Weight
8 lb
Gross Towing Weight Capacity
7,500 lb
Gross Vehicle Weight Capacity
7,500 lb
Vehicle Class
III
Ball Mount Style
Ball Mount
Resistance Properties
Rust-Resistant, Scratch-Resistant, UV-Resistant
Mount w/ Hitch Ball Style
Adjustable
Pin Hole to Hitch Ball Distance
7 1/2 in, 10 1/2 in

Description

Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 7 1/2 in, 10 1/2 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Scratch-Resistant, UV-Resistant, Includes Not Applicable, Weight 8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.