Zoro Homepage

Dual-Length Ball Mount, 8-1/8"-11-1/8" L

  • Mfr # 45230

  • Zoro # G8662853


product price: $40.29
/ea

Key Features

Length
8-1/8", 11-1/8"
Color
Black
Material
Carbon Steel
For Use With
Anti-Rattle Kit, Receiver Tube
Size (In.)
2" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45230
Zoro #
G8662853
UPC #
612314423002
Country of Origin
United States

Dimensions

Length
8-1/8", 11-1/8"
Size (In.)
2" Shank
Compatible Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Compatible Hitch Size
2 in
Compatible Ball Shank Diameter
1 in

Details

Item
Towing Ball Mount
Color
Black
Material
Carbon Steel
For Use With
Anti-Rattle Kit, Receiver Tube
Type
Dual-Length Ball Mount
Tongue Capacity
750 lb
Rise
2 in
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Drop
4 in
Finish
Powder Coated
Weight
9 lb
Pin Hole to Hitch Ball Distance
7 1/2 in, 10 1/2 in
Mount w/ Hitch Ball Style
Adjustable
Vehicle Class
III
Gross Vehicle Weight Capacity
7,500 lb
Resistance Properties
Rust-Resistant, Scratch-Resistant, UV-Resistant
Gross Towing Weight Capacity
7,500 lb
Ball Mount Style
Ball Mount

Description

Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 7 1/2 in, 10 1/2 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Scratch-Resistant, UV-Resistant, Includes Not Applicable, Weight 9 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.