Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Length Ball Mount, 9-1/4"-12-1/4" L

  • Mfr # 45240

  • Zoro # G8662917


product price: $55.39
/ea

Key Features

Material
Carbon Steel
For Use With
Fits Trailer Hitches With a 2" x 2" Receiver Tube
Color
Black
Length
9-1/4", 12-1/4"
Type
Dual-Length Ball Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45240
Zoro #
G8662917
UPC #
612314424009
Country of Origin
United States

Dimensions

Length
9-1/4", 12-1/4"
Size (In.)
2" Shank

Details

Material
Carbon Steel
For Use With
Fits Trailer Hitches With a 2" x 2" Receiver Tube
Item
Dual-Length Ball Mount,9-1/4" or 12-1/4" L
Color
Black
Type
Dual-Length Ball Mount

Description

Dual-Length Ball Mount,9-1/4 In. or 12-1/4 In. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.