Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Output 6/4-Way Connector, Plug USCAR

  • Mfr # 55664

  • Zoro # G8662847


product price: $32.45
/ea

Key Features

Connection Type
4-Way, 6-Way
Insulation Material
Plastic
For Use With
Trailer and Tow Vehicle
Type
Custom Wiring Connector
Includes
Dust Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55664
Zoro #
G8662847
UPC #
612314556649
Country of Origin
Taiwan, Province of China

Dimensions

Wire Length
7 in

Details

Item
Automotive Electrical Plug
Connection Type
4-Way, 6-Way
Insulation Material
Plastic
For Use With
Trailer and Tow Vehicle
Type
Custom Wiring Connector
Includes
Dust Cover
Features
Backed by a Limited One-Year Warranty, Simple Plug-and-Play Design Eliminates the Need for Cutting or Splicing, Slit Loom Keeps Wires Contained and Well Protected
Contact Material
Metal
Product Type
Custom Wiring Connector

Description

Automotive Electrical Plug, Product Type Custom Wiring Connector, Connection Type 4-Way, 6-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Plastic, Wire Gauge Not Applicable, Wire Length 7 in, Features Backed by a Limited One-Year Warranty, Simple Plug-and-Play Design Eliminates the Need for Cutting or Splicing, Slit Loom Keeps Wires Contained and Well Protected, Includes Dust Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.