Zoro Homepage

Dual-Output Connector Plug, 12 V, Black

  • Mfr # 57020

  • Zoro # G516054914


product price: $39.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57020
Zoro #
G516054914
UPC #
612314570201
Country of Origin
Mexico

Description

A curt connector provides a reliable connection for your trailer wiring, using an industry-standard format, such as a 4-way flat, 6-way round or 7-way RV blade. They can be used to install new wiring on a vehicle or trailer or as replacement connectors for existing wiring. This particular connector is designed to be a ideal OEM replacement, providing a 4-way flat socket and 7-way RV blade socket to accept either trailer plug type. It features a USCAR base to connect to a standard USCAR plug see application info to verify fitment with your vehicle. Once plugged into the USCAR socket, it provides a connection for the taillights, turn signals, brake lights, backup or reverse lights, electric trailer brakes and a 12 V battery. It also provides a connection for the ground wire. This trailer wiring connector is built to withstand the elements. It is constructed from durable black molded plastic to be impervious to rust, and it features spring-loaded dust caps to keep out rain, salt, grime and dirt when the connectors are not in use.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.