Zoro Homepage

Dual-Output Electrical Adapter, 57672

  • Mfr # 57672

  • Zoro # G8663002


product price: $36.15
/ea

Key Features

Connection Type
7-Way RV Blade to 4-Way Flat
Material
Plastic
Type
Custom Wiring Harness
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Includes
Dust Covers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57672
Zoro #
G8663002
UPC #
612314047048
Country of Origin
China

Dimensions

Height
3 in
Overall Length
17 in
Overall Width
3 7/8 in

Details

Item
Automotive Wiring Harness
Connection Type
7-Way RV Blade to 4-Way Flat
Material
Plastic
Type
Custom Wiring Harness
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Includes
Dust Covers
For Use With
7-Way RV Blade Trailer Plugs
Standards
IP67
Features
Connects Tail Lights, Brake Lights and Turn Signals, Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Metal Bracket Securely Mounts Wiring to the Vehicle or Trailer Hitch, Slit Loom Keeps Wires Contained
Trailer Connection
4-Way Flat
Color
Black
Vehicle Connection
4-Way Flat
Product Type
Custom Wiring Harness

Description

Automotive Wiring Harness, Product Type Custom Wiring Harness, For Use With 7-Way RV Blade Trailer Plugs, Trailer Connection 4-Way Flat, Vehicle Connection 4-Way Flat, Material Plastic, Color Black, Height 3 in, Overall Width 3 7/8 in, Overall Length 17 in, Standards IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.