Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E16 Sliding 5th Wheel Hitch 16K Select Silverado Sierra 65 Bed Puck System

  • Mfr # 16697

  • Zoro # G106901284


product price: $1,390.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16697
Zoro #
G106901284
UPC #
612314055227
Country of Origin
China

Description

The CURT E16 5th wheel trailer hitch is an economical choice that offers a variety of features for smooth safe 5th wheel towing The E16 has a gross trailer weight rating of 16000 lbs and can withstand a vertical load up to 4000 lbs It comes with a dualpivoting head 10 degrees of lateral movement and an antirattle skid plate to provide a smoother quieter ride The E16 also comes with easy singlehandle operation and a durable carbide black powder coat for longlasting protection against the elements With four height adjustment settings the E16 is quick and simple to install This 16K 5th wheel hitch comes with the CURT R16 slider and the CURT OEM puck system 5th wheel slider adapter It is designed to be mounted on select Chevrolet or GMC shortbed pickup trucks with the truck bed puck system year range specific Using a set of quarterturn anchors the adapter quickly and easily drop into the pucks instantly mounting the E16 hitch and slider and equipping the truck for 5th wheel towing Once installed the S20 slider can safely move the coupling point 12 toward the rear allowing your shortbed truck to make turns without obstruction The slider is comfortable and easy to operate featuring a liftstyle lever that is easily accessible over the side of the truck wall The lever moves in a more userfriendly ergonomic motion compared to traditional pulloutstyle levers Best of all the slider automatically latches into place in both directions meaning you only have to get out of the truck once to complete the operation This E16 hitch with puck system slider is only intended to fit select Chevrolet or GMC trucks with a yearspecific puck system and cannot be installed without it

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.