Zoro Homepage

E16 Sliding 5th Wheel Hitch with Rails 16000 lbs

  • Mfr # 16611

  • Zoro # G906901323


product price: $1,310.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16611
Zoro #
G906901323
UPC #
612314047239
Country of Origin
China

Description

The CURT E16 5th wheel trailer hitch is an economical choice that offers many of the same features found in our QSeries 5th wheel hitches The E16 has a gross trailer weight rating of 16000 lbs and can withstand a vertical load up to 4000 lbs It comes with a dualpivoting head 10 degrees of lateral movement and an antirattle skid plate to provide a smoother quieter ride The E16 also comes with easy singlehandle operation and a durable carbide powder coat for longlasting protection against the elements With four height adjustment settings the E16 is quick and simple to install This 16K 5th wheel hitch head comes attached to the CURT S20 slider and a set of 5th wheel rails to be mounted in your truck bed using a 5th wheel bracket kit brackets sold separately CURT 5th wheel sliders are built with a solid design to eliminate chucking in the towing position and promote smooth rolling from forward to rearward positions with no binding With the slider installed you can safely move the coupling point 12 toward the rear allowing your shortbed truck to make turns without obstruction The slider is comfortable and easy to operate featuring a liftstyle lever that is easily accessible over the side of the truck wall The lever moves in a more userfriendly ergonomic motion compared to traditional pulloutstyle levers Best of all the slider automatically latches into place in both directions meaning you only have to get out of the truck once to complete the operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.