Zoro Homepage

Easy Mnt Brckt for 4 or 5 Flt/6 or 7 Rnd

  • Mfr # 58003

  • Zoro # G8663188


product price: $21.15
/ea

Key Features

For Use With
Fits Virtually Any 2-1/2" x 2-1/2" Trailer Hitch Receiver Tube
Color
Black
Application
Connector Brackets Provide a Simple Solution for Mounting Wiring to Your Trailer Hitch or the Rear of Your Vehicle
Material
Steel
Size (In.)
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58003
Zoro #
G8663188
UPC #
612314580033
Country of Origin
China

Dimensions

Size (In.)
2-1/2"

Details

For Use With
Fits Virtually Any 2-1/2" x 2-1/2" Trailer Hitch Receiver Tube
Color
Black
Application
Connector Brackets Provide a Simple Solution for Mounting Wiring to Your Trailer Hitch or the Rear of Your Vehicle
Item
Easy Mount Bracket for 4 or 5-Flat/6 or 7-Round
Material
Steel
Type
Easy-Mount Connector Bracket

Description

Easy Mount Bracket for 4 or 5-Flat/6 or 7-Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.