Zoro Homepage

Easy-Mount Bracket for 4 or 5-Way Flat

  • Mfr # 58002

  • Zoro # G8663197


product price: $11.59
/ea

Key Features

Type
Easy-Mount Connector Bracket
Application
Connector Brackets Provide a Simple Solution for Mounting Wiring to Your Trailer Hitch or the Rear of Your Vehicle
Color
Black
For Use With
Fits Virtually Any 1-1/4" x 1-1/4" Trailer Hitch Receiver Tube
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58002
Zoro #
G8663197
UPC #
612314580026
Country of Origin
China

Dimensions

Size (In.)
1-1/4"

Details

Type
Easy-Mount Connector Bracket
Application
Connector Brackets Provide a Simple Solution for Mounting Wiring to Your Trailer Hitch or the Rear of Your Vehicle
Color
Black
For Use With
Fits Virtually Any 1-1/4" x 1-1/4" Trailer Hitch Receiver Tube
Material
Steel
Item
Easy-Mount Bracket for 4 or 5-Way Flat

Description

Easy-Mount Bracket for 4 or 5-Way Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.