Zoro Homepage

Electrical Adapter Harness, 5 ft., 57281

  • Mfr # 57281

  • Zoro # G8652371


product price: $44.85
/ea

Key Features

Connection Type
7-Way RV Blade Vehicle to 5-Way Flat Trailer
Type
Electrical Adapter Harness
Material
Plastic
For Use With
5-Way Flat Trailer Plugs
Application
Connects Tail Lights, Brake Lights and Turn Signals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57281
Zoro #
G8652371
UPC #
612314572816
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 ft.
Height
1 3/4 in
Overall Length
5 ft
Overall Width
1 3/4 in

Details

Item
Automotive Electrical Adapter
Connection Type
7-Way RV Blade Vehicle to 5-Way Flat Trailer
Type
Electrical Adapter Harness
Material
Plastic
For Use With
5-Way Flat Trailer Plugs
Application
Connects Tail Lights, Brake Lights and Turn Signals
Features
Connects Tail Lights, Brake Lights, Turn Signals and Reverse Lights, Corrosion Resistant, Plug-and-Play Design Eliminates the Need for Cutting or Splicing, UV-Resistant Coiled Cable Extends up to 5 ft Without Scraping the Ground
Standards
IP67
Color
Black
Vehicle Connection
7-Way Blade
Trailer Connection
5-Way Flat
Product Type
7-Way Electrical Adapter

Description

Automotive Electrical Adapter, Product Type 7-Way Electrical Adapter, For Use With 5-Way Flat Trailer Plugs, Trailer Connection 5-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 1 3/4 in, Overall Width 1 3/4 in, Overall Length 5 ft, Standards IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.