Zoro Homepage

Electrical Adapter w/Tester, 57245

  • Mfr # 57245

  • Zoro # G8663352


product price: $12.89
/ea

Key Features

Type
7-Way Electrical Adapter
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Material
Plastic
Connection Type
7-Way RV Blade to 4-Way Flat
Standards
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57245
Zoro #
G8663352
UPC #
612314572458
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 3/4 in
Overall Width
1 3/4 in
Overall Length
4 in

Details

Item
Automotive Electrical Adapter
Type
7-Way Electrical Adapter
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Material
Plastic
Connection Type
7-Way RV Blade to 4-Way Flat
Standards
IP67
For Use With
4-Way Flat Trailer Plugs
Features
Connects Tail Lights, Brake Lights and Turn Signals, LED Tester Confirms Proper Function of Vehicle-Side Wiring Connector, Plug-and-Play Design Eliminates the Need for Cutting or Splicing
Trailer Connection
4-Way Flat
Color
Black
Vehicle Connection
7-Way Blade
Product Type
7-Way Electrical Adapter

Description

Automotive Electrical Adapter, Product Type 7-Way Electrical Adapter, For Use With 4-Way Flat Trailer Plugs, Trailer Connection 4-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 1 3/4 in, Overall Width 1 3/4 in, Overall Length 4 in, Standards IP67, Features Connects Tail Lights, Brake Lights and Turn Signals, LED Tester Confirms Proper Function of Vehicle-Side Wiring Connector, Plug-and-Play Design Eliminates the Need for Cutting or Splicing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.