Electrical Adapter w/Tester, 57627
Mfr # 57627
Zoro # G8663291
product price: $10.99
/eaKey Features
Type
6-Way Electrical Adapter
Material
Plastic
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Connection Type
6-Way Round to 4-Way Flat
Height
2 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57627
Zoro #
G8663291
UPC #
612314576272
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 3/4 in
Overall Width
2 3/4 in
Overall Length
3 1/8 in
Details
Item
Automotive Electrical Adapter
Type
6-Way Electrical Adapter
Material
Plastic
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Connection Type
6-Way Round to 4-Way Flat
Standards
IP67
Features
Connects Tail Lights, Brake Lights and Turn Signals, LED Tester Confirms Proper Function of Vehicle-Side Wiring Connector, Plug-and-Play Design Eliminates the Need for Cutting or Splicing
For Use With
4-Way Flat Trailer Plugs
Vehicle Connection
6-Way Round
Color
Black
Trailer Connection
4-Way Flat
Product Type
6-Way Electrical Adapter
Description
Automotive Electrical Adapter, Product Type 6-Way Electrical Adapter, For Use With 4-Way Flat Trailer Plugs, Trailer Connection 4-Way Flat, Vehicle Connection 6-Way Round, Material Plastic, Color Black, Height 2 3/4 in, Overall Width 2 3/4 in, Overall Length 3 1/8 in, Standards IP67, Features Connects Tail Lights, Brake Lights and Turn Signals, LED Tester Confirms Proper Function of Vehicle-Side Wiring Connector, Plug-and-Play Design Eliminates the Need for Cutting or Splicing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.