Electrical Trailer Adapter, 57183
Mfr # 57183
Zoro # G8663328
product price: $23.49
/eaKey Features
Connection Type
4-Way Flat to 5-Way Round
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Material
Metal
Type
4-Way Electrical Adapter
Finish
Die-Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57183
Zoro #
G8663328
UPC #
612314608034
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 1/4 in
Overall Width
2 1/4 in
Overall Length
15 1/2 in
Details
Item
Automotive Electrical Adapter
Connection Type
4-Way Flat to 5-Way Round
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Material
Metal
Type
4-Way Electrical Adapter
Finish
Die-Cast
Standards
IP67
Features
Connects Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power, Slit Loom Keeps Wires Contained, Spring-Loaded Dust Cover
For Use With
6-Way Round Trailer Plugs
Vehicle Connection
4-Way Flat
Trailer Connection
6-Way Round
Color
Black/Silver
Product Type
4-Way Electrical Adapter
Description
Automotive Electrical Adapter, Product Type 4-Way Electrical Adapter, For Use With 6-Way Round Trailer Plugs, Trailer Connection 6-Way Round, Vehicle Connection 4-Way Flat, Material Metal, Color Black/Silver, Height 2 1/4 in, Overall Width 2 1/4 in, Overall Length 15 1/2 in, Standards IP67, Features Connects Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power, Slit Loom Keeps Wires Contained, Spring-Loaded Dust Cover, Finish Die-Cast
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.