Zoro Homepage

Electrical Trailer Adapter, 57240

  • Mfr # 57240

  • Zoro # G8663203


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Material
Plastic
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Type
7-Way Electrical Adapter
Connection Type
7-Way RV Blade to 4-Way Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57240
Zoro #
G8663203
UPC #
612314972401
Country of Origin
Taiwan, Province of China

Details

Material
Plastic
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Type
7-Way Electrical Adapter
Connection Type
7-Way RV Blade to 4-Way Flat
Item
Electrical Trailer Adapter,57240

Description

Electrical Trailer Adapter,57240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.