Electrical Trailer Adapter, 57251
Mfr # 57251
Zoro # G8663267
product price: $15.59
/eaKey Features
Material
Plastic
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Type
7-Way Electrical Adapter
Connection Type
7-Way RV Blade to 5-Way Flat
For Use With
5-Way Flat Trailer Plugs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57251
Zoro #
G8663267
UPC #
612314017263
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 1/8 in
Overall Length
3 7/8 in
Overall Width
2 1/8 in
Details
Item
Automotive Electrical Adapter
Material
Plastic
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Type
7-Way Electrical Adapter
Connection Type
7-Way RV Blade to 5-Way Flat
For Use With
5-Way Flat Trailer Plugs
Features
Connects Tail Lights, Brake Lights, Turn Signals and Reverse Lights, Plug-and-Play Design Eliminates the Need for Cutting or Splicing
Standards
IP67
Trailer Connection
5-Way Flat
Vehicle Connection
7-Way Blade
Color
Black
Product Type
7-Way Electrical Adapter
Description
Automotive Electrical Adapter, Product Type 7-Way Electrical Adapter, For Use With 5-Way Flat Trailer Plugs, Trailer Connection 5-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 2 1/8 in, Overall Width 2 1/8 in, Overall Length 3 7/8 in, Standards IP67, Features Connects Tail Lights, Brake Lights, Turn Signals and Reverse Lights, Plug-and-Play Design Eliminates the Need for Cutting or Splicing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.