Zoro Homepage

Electrical Trailer Adapter, 57661

  • Mfr # 57661

  • Zoro # G8663337


product price: $11.45
/ea

Key Features

Connection Type
7-WAY RV BLADE TO 6-Way ROUND
Type
7-Way Electrical Adapter
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Material
Plastic
Features
Connects Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power, Plug-and-Play Design Eliminates the Need for Cutting or Splicing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57661
Zoro #
G8663337
UPC #
612314007660
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 3/4 in
Overall Length
4 in
Overall Width
1 3/4 in

Details

Item
Automotive Electrical Adapter
Connection Type
7-WAY RV BLADE TO 6-Way ROUND
Type
7-Way Electrical Adapter
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Material
Plastic
Features
Connects Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power, Plug-and-Play Design Eliminates the Need for Cutting or Splicing
For Use With
6-Way Round Trailer Plugs
Standards
IP67
Color
Black
Trailer Connection
6-Way Round
Product Type
7-Way Electrical Adapter
Vehicle Connection
7-Way Blade

Description

Automotive Electrical Adapter, Product Type 7-Way Electrical Adapter, For Use With 6-Way Round Trailer Plugs, Trailer Connection 6-Way Round, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 1 3/4 in, Overall Width 1 3/4 in, Overall Length 4 in, Standards IP67, Features Connects Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power, Plug-and-Play Design Eliminates the Need for Cutting or Splicing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.