Electrical Trailer Adapter, 57667
Mfr # 57667
Zoro # G8663249
product price: $31.85
/eaKey Features
Connection Type
6-Way Round to 7-Way Flat
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Type
6-Way Electrical Adapter
For Use With
7-Way RV Blade Trailer Plugs
Finish
Die-Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57667
Zoro #
G8663249
UPC #
612314016075
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 3/4 in
Overall Length
9 5/8 in
Overall Width
2 3/4 in
Details
Item
Automotive Electrical Adapter
Connection Type
6-Way Round to 7-Way Flat
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Type
6-Way Electrical Adapter
For Use With
7-Way RV Blade Trailer Plugs
Finish
Die-Cast
Features
Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Plug-and-Play Design Eliminates the Need for Cutting or Splicing, Slit Loom Keeps Wires Contained, Spring-Loaded Dust Cover
Standards
IP67
Color
Black/Silver
Trailer Connection
7-Way Blade
Material
Plastic
Vehicle Connection
6-Way Round
Product Type
6-Way Electrical Adapter
Description
Automotive Electrical Adapter, Product Type 6-Way Electrical Adapter, For Use With 7-Way RV Blade Trailer Plugs, Trailer Connection 7-Way Blade, Vehicle Connection 6-Way Round, Material Plastic, Color Black/Silver, Height 2 3/4 in, Overall Width 2 3/4 in, Overall Length 9 5/8 in, Standards IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.