Electrical Trailer Adapter, 58414
Mfr # 58414
Zoro # G8663398
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Type
4-Way Electrical Adapter
Connection Type
4-Way Round to 4-Way Flat
Material
Plastic
Standards
IP67
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58414
Zoro #
G8663398
UPC #
612314094141
Country of Origin
Taiwan, Province of China
Dimensions
Height
7/8 in
Overall Length
3 1/2 in
Overall Width
7/8 in
Details
Item
Automotive Electrical Adapter
Application
An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Type
4-Way Electrical Adapter
Connection Type
4-Way Round to 4-Way Flat
Material
Plastic
Standards
IP67
For Use With
4-Way Flat Trailer Plugs
Features
Connects Tail Lights, Brake Lights and Turn Signals, Plug-and-Play Design Eliminates the Need for Cutting or Splicing
Vehicle Connection
4-Way Round
Color
Black
Trailer Connection
4-Way Flat
Product Type
4-Way Electrical Adapter
Description
Automotive Electrical Adapter, Product Type 4-Way Electrical Adapter, For Use With 4-Way Flat Trailer Plugs, Trailer Connection 4-Way Flat, Vehicle Connection 4-Way Round, Material Plastic, Color Black, Height 7/8 in, Overall Width 7/8 in, Overall Length 3 1/2 in, Standards IP67, Features Connects Tail Lights, Brake Lights and Turn Signals, Plug-and-Play Design Eliminates the Need for Cutting or Splicing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.