Zoro Homepage

Euro Mnt, 1-7/8" Bll, 1-1/4" Shnk, 3500 lb.

  • Mfr # 45591

  • Zoro # G8663422


product price: $40.25
/ea

Key Features

Color
Black
For Use With
Fits Trailer Hitches With a 1-1/4" x 1-1/4" Receiver
Application
Towing Basic Utility Trailers, Small Boat Trailers and Canoe Haulers, Popup Campers and Small Recreational Vehicle Trailers for Dirt Bikes and Smaller ATVs
Size (In.)
1-7/8" Ball, 1-1/4" Shank
Length
11-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45591
Zoro #
G8663422
UPC #
612314221783
Country of Origin
China

Dimensions

Size (In.)
1-7/8" Ball, 1-1/4" Shank
Length
11-1/4"

Details

Item
Euro Mount,1-7/8" Ball,1-1/4" Shank,3500 lb.
Color
Black
For Use With
Fits Trailer Hitches With a 1-1/4" x 1-1/4" Receiver
Application
Towing Basic Utility Trailers, Small Boat Trailers and Canoe Haulers, Popup Campers and Small Recreational Vehicle Trailers for Dirt Bikes and Smaller ATVs
Type
Euro Ball Mount

Description

Euro Mount,1-7/8 In. Ball,1-1/4 In. Shank,3500 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.