Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euro Mnt, 1-7/8" Bll, 4-5/8" Hgh, 7-1/4" L

  • Mfr # 45571

  • Zoro # G8663440


product price: $35.89
/ea

Key Features

Color
Black
Length
7-1/4"
Type
Euro Ball Mount
For Use With
Fits Trailer Hitches with a 1-1/4" x 1-1/4" Receiver Tube Opening
Size (In.)
1-7/8" Ball, 1-1/4" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45571
Zoro #
G8663440
UPC #
612314021789
Country of Origin
China

Dimensions

Length
7-1/4"
Size (In.)
1-7/8" Ball, 1-1/4" Shank

Details

Item
Euro Mount,1-7/8" Ball,4-5/8" High,7-1/4" L
Color
Black
Type
Euro Ball Mount
For Use With
Fits Trailer Hitches with a 1-1/4" x 1-1/4" Receiver Tube Opening

Description

Euro Mount,1-7/8 In. Ball,4-5/8 In. High,7-1/4 In. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.