Zoro Homepage

Euro Mount, 1-7/8" Ball, 10" L

  • Mfr # 45551

  • Zoro # G8663431


product price: $37.99
/ea

Key Features

Length
10"
Type
Euro Ball Mount
Size (In.)
1-7/8" Ball, 1-1/4" Shank
Color
Black
For Use With
Fits Trailer Hitches with a 1-1/4" x 1-1/4" Receiver Tube Opening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45551
Zoro #
G8663431
UPC #
612314019786
Country of Origin
China

Dimensions

Length
10"
Size (In.)
1-7/8" Ball, 1-1/4" Shank

Details

Item
Euro Mount,1-7/8" Ball,10" L
Type
Euro Ball Mount
Color
Black
For Use With
Fits Trailer Hitches with a 1-1/4" x 1-1/4" Receiver Tube Opening
Application
Ideal For Towing Basic Utility Trailers, Small Boat Trailers and Canoe Haulers, Popup Campers and Small Recreational Vehicle Trailers For Dirt Bikes and Smaller ATVs

Description

Euro Mount,1-7/8 In. Ball,10 In. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.