Zoro Homepage

Extendable Hitch-Mounted Bike Rack

  • Mfr # 18030

  • Zoro # G8663632


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Type
Extendable Hitch-Mounted Bike Rack
For Use With
Fit Either a 1-1/4" or 2" Receiver
Color
Black
Application
Securely Holds Up to Four Bikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18030
Zoro #
G8663632
UPC #
612314180301
Country of Origin
Taiwan, Province of China

Details

Type
Extendable Hitch-Mounted Bike Rack
Item
Extendable Hitch-Mounted Bike Rack
For Use With
Fit Either a 1-1/4" or 2" Receiver
Color
Black
Application
Securely Holds Up to Four Bikes

Description

Extendable Hitch-Mounted Bike Rack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.