Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extended Roof Rack Cargo Net, 65"x38"

  • Mfr # 18201

  • Zoro # G8653141


product price: $24.59
/ea

Key Features

Includes
Durable; Netted Storage Bag
Size (In.)
65" x 38"
Color
Black
For Use With
Over a Variety of Cargo
Type
Extended Roof Rack Cargo Net
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18201
Zoro #
G8653141
UPC #
612314182015
Country of Origin
China

Dimensions

Size (In.)
65" x 38"

Details

Includes
Durable; Netted Storage Bag
Item
Extended Roof Rack Cargo Net,65"x38"
Color
Black
For Use With
Over a Variety of Cargo
Type
Extended Roof Rack Cargo Net

Description

Extended Roof Rack Cargo Net,65 In.x38 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.