Shop CURT
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fifth Wheel Hitch, 16,000 capac.
- Mfr # 16052
- Zoro # G906901262
product price:Â
$
1,274.99
/ea
Key Features
Locking Jaw Handle
Yes
Material
Carbon Steel
For Use With
Trailer and Tow Vehicle
Hitch Style
Removable
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16052
- Zoro #
- G906901262
- UPC #
- 612314049271
- Country of Origin
- China
Dimensions
- Adjustable Height Range
- 17 1/2 in to 21 1/2 in
- Fits Chest Size
Details
- Locking Jaw Handle
- Yes
- Material
- Carbon Steel
- For Use With
- Trailer and Tow Vehicle
- Hitch Style
- Removable
- Features
- Finish
- Powder Coated
- Weight
- 16,000 lb
- Item
- Fifth Wheel Hitch
- Gross Trailer Weight Capacity
- 16,000 lb
- Resistance Properties
- Corrosion-Resistant
- Drilling Required
- No
- Includes
- Hardware, Wheel Hitch Head
- Vehicle Make/Model/Year
- Universal
- Locking Jaw Type
- Single Hook Jaw
- Gross Vehicle Weight Capacity
- 16,000 lb
- Shell Material
- Carbon Steel
- Compatible Product Type
- Trailer and Tow Vehicle
Description
Fifth Wheel Hitch, Hitch Style Removable, Gross Trailer Weight Capacity 16,000 lb, Gross Vehicle Weight Capacity 16,000 lb, Tongue Capacity Not Applicable, Adjustable Height Range 17 1/2 in to 21 1/2 in, Pivot Angle Not Applicable, Locking Jaw Type Single Hook Jaw, Material Carbon Steel, Finish Powder Coated, Vehicle Make/Model/Year Universal, Includes Hardware, Wheel Hitch Head, Weight 16,000 lb, Resistance Properties Corrosion-Resistant, Drilling Required No
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.