Shop CURT
See all product information
Create Account
Fifth Wheel Trailer Hitch
- Mfr # 16190
- Zoro # G624970816
product price:Â
$
1,251.95
/ea
Free Shipping & Returns
Key Features
Hitch Style
Removable
Tongue Capacity
7,000 lb
Resistance Properties
Rust-Resistant, Wear-Resistant
Vehicle Model
Universal
Locking Jaw Type
Double Jaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16190
- Zoro #
- G624970816
- UPC #
- 612314161904
- Country of Origin
- China
Dimensions
- Adjustable Height Range
- 13 in to 17 in
Details
- Item
- Fifth Wheel Trailer Hitch
- Hitch Style
- Removable
- Tongue Capacity
- 7,000 lb
- Resistance Properties
- Rust-Resistant, Wear-Resistant
- Vehicle Model
- Universal
- Locking Jaw Type
- Double Jaw
- Vehicle Model Year
- Universal
- For Use With
- Truck Bed
- Finish
- Black Powder Coated
- Gross Vehicle Weight Capacity
- 30,000 lb
- Gross Trailer Weight Capacity
- 30,000 lb
- Vehicle Make
- Universal
- Material
- Cast Steel
- Vehicle Make/Model/Year
- Universal
- Includes
- 5th Wheel Head, Hardware, Legs
- Compatible Product Type
- Truck Bed
Description
Fifth Wheel Trailer Hitch, Hitch Style Removable, Gross Trailer Weight Capacity 30,000 lb, Gross Vehicle Weight Capacity 30,000 lb, Tongue Capacity 7,000 lb, Adjustable Height Range 13 in to 17 in, Pivot Angle Not Applicable, Locking Jaw Type Double Jaw, Material Cast Steel, Finish Black Powder Coated, Vehicle Make/Model/Year Universal, Includes 5th Wheel Head, Hardware, Legs, Resistance Properties Rust-Resistant, Wear-Resistant, For Use With Truck Bed, Locking Jaw Handle Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.