Shop CURT
See all product information
Create Account
Fifth Wheel Trailer Hitch
- Mfr # 16602
- Zoro # G224971855
product price:Â
$
824.95
/ea
Free Shipping & Returns
Key Features
Gross Vehicle Weight Capacity
20,000 lb
Finish
Black Powder Coated
Vehicle Model
Universal
Tongue Capacity
5,000 lb
For Use With
Rigid Mount Pin Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16602
- Zoro #
- G224971855
- UPC #
- 612314051724
- Country of Origin
- China
Dimensions
- Adjustable Height Range
- 16 3/8 in to 20 3/8 in
Details
- Item
- Fifth Wheel Trailer Hitch
- Gross Vehicle Weight Capacity
- 20,000 lb
- Finish
- Black Powder Coated
- Vehicle Model
- Universal
- Tongue Capacity
- 5,000 lb
- For Use With
- Rigid Mount Pin Boxes
- Locking Jaw Type
- Slide Bar
- Gross Trailer Weight Capacity
- 20,000 lb
- Resistance Properties
- Rust-Resistant
- Material
- Carbon Steel
- Vehicle Make
- Universal
- Hitch Style
- Removable
- Vehicle Model Year
- Universal
- Vehicle Make/Model/Year
- Universal
- Compatible Product Type
- Rigid Mount Pin Boxes
Description
Fifth Wheel Trailer Hitch, Hitch Style Removable, Gross Trailer Weight Capacity 20,000 lb, Gross Vehicle Weight Capacity 20,000 lb, Tongue Capacity 5,000 lb, Adjustable Height Range 16 3/8 in to 20 3/8 in, Pivot Angle Not Applicable, Locking Jaw Type Slide Bar, Material Carbon Steel, Finish Black Powder Coated, Vehicle Make/Model/Year Universal, Resistance Properties Rust-Resistant, For Use With Rigid Mount Pin Boxes, Locking Jaw Handle Yes, Vehicle Make Universal, Vehicle Model Universal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.