Fifth Wheel Trailer Hitch
- Mfr # 16611
- Zoro # G824971309
product price:Â
$
1,167.95
/ea
Key Features
Finish
Black Powder Coated
Adjustable Height Range
15 in to 18 in
Hitch Style
Removable
Material
Carbon Steel
Vehicle Make
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16611
- Zoro #
- G824971309
- UPC #
- 612314047239
- Country of Origin
- China
Dimensions
- Adjustable Height Range
- 15 in to 18 in
Details
- Item
- Fifth Wheel Trailer Hitch
- Finish
- Black Powder Coated
- Hitch Style
- Removable
- Material
- Carbon Steel
- Vehicle Make
- Universal
- Vehicle Make/Model/Year
- Universal
- For Use With
- Truck Bed
- Vehicle Model Year
- Universal
- Tongue Capacity
- 4,000 lb
- Locking Jaw Type
- Single Hook Jaw
- Includes
- 16204 Base Rails, 16505 5th Wheel Adapter, 16515 E16 5th Wheel, 16564 S20 Slider, Hardware
- Gross Trailer Weight Capacity
- 16,000 lb
- Gross Vehicle Weight Capacity
- 16,000 lb
- Vehicle Model
- Universal
- Pivot Angle
- 10 Degrees
- Compatible Product Type
- Truck Bed
Description
Fifth Wheel Trailer Hitch, Hitch Style Removable, Gross Trailer Weight Capacity 16,000 lb, Gross Vehicle Weight Capacity 16,000 lb, Tongue Capacity 4,000 lb, Adjustable Height Range 15 in to 18 in, Pivot Angle 10 Degrees , Locking Jaw Type Single Hook Jaw, Material Carbon Steel, Finish Black Powder Coated, Vehicle Make/Model/Year Universal, Includes 16204 Base Rails, 16505 5th Wheel Adapter, 16515 E16 5th Wheel, 16564 S20 Slider, Hardware, For Use With Truck Bed, Locking Jaw Handle Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.