Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58021

  • Mfr # 58021

  • Zoro # G8651610


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Type
2-Way Connector
Application
Automotive Vehicle, Motorcycle, Boat, ATV
Connection Type
2-Way
Length
12" (Wire)
Material
Rubber Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58021
Zoro #
G8651610
UPC #
612314011124
Country of Origin
China

Dimensions

Length
12" (Wire)
Wire Length
12 in

Details

Item
Automotive Electrical Plug
Type
2-Way Connector
Application
Automotive Vehicle, Motorcycle, Boat, ATV
Connection Type
2-Way
Material
Rubber Molded
Features
Constructed with Bonded Wires and Molded Rubber, Looped Wire Can Also Be Used As A Wire Extension for An Existing Connector, Splices Into Existing Wiring to Supply Power to An Electrical Accessory
Includes
Wire
For Use With
Trailer and Tow Vehicle
Wire Gauge
16 ga
Product Type
Two-Wire Connector
Contact Material
Metal
Insulation Material
Rubber

Description

Automotive Electrical Plug, Product Type Two-Wire Connector, Connection Type 2-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Rubber, Wire Gauge 16 ga, Wire Length 12 in, Features Constructed with Bonded Wires and Molded Rubber, Looped Wire Can Also Be Used As A Wire Extension for An Existing Connector, Splices Into Existing Wiring to Supply Power to An Electrical Accessory, Includes Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.