Zoro Homepage

Flat 4-Way Connector Plug/Socket, 58051

  • Mfr # 58051

  • Zoro # G8652067


product price: $11.49
/ea

Key Features

Insulation Material
Rubber
Wire Gauge
16 ga
Connection Type
4-Way
For Use With
Trailer and Tow Vehicle
Application
Vehicles and Trailers With Two-Wire Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58051
Zoro #
G8652067
UPC #
612314905096
Country of Origin
China

Dimensions

Length
72" (Wire)
Wire Length
72 in

Details

Item
Automotive Electrical Plug
Insulation Material
Rubber
Wire Gauge
16 ga
Connection Type
4-Way
For Use With
Trailer and Tow Vehicle
Application
Vehicles and Trailers With Two-Wire Systems
Type
4-Way Flat Connector Plug and Socket
Material
Rubber Molded
Features
Looped Wire Can Also Be Used As A Wire Extension for An Existing Connector
Includes
Wire
Contact Material
Metal
Product Type
Four-Way Flat Connector

Description

Automotive Electrical Plug, Product Type Four-Way Flat Connector, Connection Type 4-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Rubber, Wire Gauge 16 ga, Wire Length 72 in, Features Looped Wire Can Also Be Used As A Wire Extension for An Existing Connector, Includes Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.